Shop All Raceway Fittings
Panduit
Ld5 Low Voltage End Cap Fitting (20 Pack), 20PK
Mfr # ECF5IG-E
Zoro # G004858659
product price: $34.15
/pk 20, $1.71/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With LD5
- Material ABS
- Width 1.08 in
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ECF5IG-E
- Zoro # G004858659
- UPC # 7498326250
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.08 in |
Height | 0.58 in |
Overall Length | 1.62 in |
Overall Height | 0.58 |
Overall Width | 1.08 |
Overall Height (In.) | 0.58 |
Overall Height (mm) | 14.7 |
Overall Length (mm) | 41.2 |
Overall Width (In.) | 1.08 |
Overall Width (mm) | 27.6 |
Overall Length (In.) | 1.62 |
Details
Color | Gray |
For Use With | LD5 |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Product Type | Low Voltage Fittings |
Fitting Type | End Cap |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Product Color | International Gray |
Product Class | Wire Routing, Management & Protection |
Description
End cap fitting for use with LD5 raceway, International Gray, ABS, Length 1.62 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 4A, 2 Pole, 400V AC, C Curve (5SY62047)
- MONOPRICE Premium Cable Management, 2.1in.Hx4.1in.W (7308)
- NVENT HOFFMAN Louver Plate Kit, 5.62 in. Hx5.5 in. W (AVK44)
- SQUARE D Auxiliary Contact, 690VAC/250VDC (VZ20)
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- PANDUIT Fitting, Bend Radius Tee, Ld/ldph, Iw, PK10 (TFC10IW-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- PANDUIT Drop Ceiling/Entrance End, Off White (DCEFXIW-X)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- LEGRAND Fixture Box, Ivory, Steel, Boxes (V5738)
- Panduit Raceways