Shop All Raceway Fittings
Panduit
Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK
Mfr # CF5WH-E
Zoro # G604858394
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD5
- Material ABS
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Height 0.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CF5WH-E
- Zoro # G604858394
- UPC # 7498358584
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.58 in |
Width | 1.08 in |
Overall Width | 1.08 |
Overall Length | 2 in |
Overall Height | 0.58 |
Overall Height (mm) | 14.7 |
Overall Length (In.) | 2 |
Overall Width (In.) | 1.08 |
Overall Length (mm) | 50.8 |
Overall Width (mm) | 27.3 |
Overall Height (In.) | 0.58 |
Details
Color | White |
For Use With | LD5 |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Surface Raceway Products Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring within any Enterprise Environment to Provide an Innovative and Satisfying Office Environ |
Raceway Type | Low Voltage |
Fitting Type | Coupler |
Product Type | Low Voltage Fittings |
Mount Method | Snap-On |
Product Class | Wire Routing, Management & Protection |
Description
The coupler fitting is used to efficiently manage cable placement. It is designed to be used with LD5 surface raceway and is a 2 inch length. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It features a snap-on installation, is made of ABS plastic and is white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Spare Fuse Cabinet, 5 cu. ft. (SFC-FUSE-CAB)
- HUBBELL PREMISE WIRING Hubbell Patch Panels, Cat6, 24-Port, UniversalWiring - 24 Port(s) - 24 x RJ-45 - 1U High - Black - Rack-mountable (HP624)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.34 In. Arm L (ZCY17)
- IDEAL Remote 1, LanXPLORER (150054)
- PANDUIT Right Angle, Off White, PVC, Elbows (T70RAIW)
- PANDUIT Fitting, Tee, Ld10, Lowv, Wh, PK10 (TF10WH-X)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3WH-X)
- PANDUIT Ld10 / Ldph10 Bend Radius Tee Fitting (10 Pack), 10PK (TFC10IG-X)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 (DCF10WH-X)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL711IVA)
- Panduit Raceway Fittings