Shop All Raceway Fittings
Panduit
Ld5 / Ldph5/Lds5 Bend Radius Tee Fitting (10 Pack), 10PK
Mfr # TFC5WH-X
Zoro # G004859939
product price: $24.69
/pk 10, $2.47/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD5,LDPH5,LDS5
- Material PVC
- Width 4.04 in
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TFC5WH-X
- Zoro # G004859939
- UPC # 7498355644
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 4.04 in |
Height | 0.64 in |
Overall Width | 4.04 |
Overall Length | 2.58 in |
Overall Height | 0.64 |
Overall Height (mm) | 16.3 |
Overall Length (mm) | 65.5 |
Overall Width (In.) | 4.04 |
Overall Length (In.) | 2.58 |
Overall Height (In.) | 0.64 |
Overall Width (mm) | 102.6 |
Details
Color | White |
For Use With | LD5,LDPH5,LDS5 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Mount Method | Snap-On |
Fitting Type | Tee |
Raceway Type | Low Voltage |
Product Type | Bend Radius Control Fittings |
Product Class | Surface Raceway Systems |
Description
Tee fitting for use with LD5, LDPH5, and LDS5 raceway, White, ABS, Length 2.58 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF52-30-00-13, CTR, 3P, 54A, 100-250VAC/DC, 1/1 (AF52-30-00-13)
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 50, (FZ512930)
- GARDNER BENDER Connector Blue Wire No89 (25-089)
- EATON BUSSMANN Emergency Fuse Kit Gm (BP/EFC-GM)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- PANDUIT Plate, Off White, PVC, Plates (CP106IW-2G)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PB3FEBCA)
- Panduit Raceway Fittings