Shop All Raceway Fittings
Panduit
Ld5 / Ldph5/Lds5 Bend Radius Tee Fitting (10 Pack), 10PK
Mfr # TFC5IW-X
Zoro # G404859416
product price: $26.75
/pk 10, $2.68/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD5,LDPH5,LDS5
- Material PVC
- Height 0.64 in
- Width 4.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TFC5IW-X
- Zoro # G404859416
- UPC # 7498355646
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.64 in |
Width | 4.04 in |
Overall Length | 2.58 in |
Overall Width | 4.04 |
Overall Height | 0.64 |
Overall Length (mm) | 65.5 |
Overall Width (mm) | 102.6 |
Overall Height (mm) | 16.3 |
Overall Height (In.) | 0.64 |
Overall Width (In.) | 4.04 |
Overall Length (In.) | 2.58 |
Details
Color | White |
For Use With | LD5,LDPH5,LDS5 |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Fitting Type | Tee |
Product Type | Bend Radius Control Fittings |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Product Color | Off-White |
Product Class | Wire Routing, Management & Protection |
Description
Tee fitting for use with LD5, LDPH5, and LDS5 raceway, Off White, ABS, Length 2.58 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET350SER)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (24C944)
- SQUARE D Filler Plate, Snap-In, 1Wx2.5inL (HOMFP)
- PANDUIT Fitting, Right Angle, T70, Wh (T70RAWH)
- PANDUIT Plate, Off White, PVC, Plates (T70PIW)
- PANDUIT Entrance End, Off White, PVC, Ends (T70EEIW)
- PANDUIT Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK (OCF10IW-X)
- PANDUIT Fitting, Right Angle, Ld10, Power, Wh, PK10 (RAFX10WH-X)
- PANDUIT Fitting, Insidecorner, Lowv, Iw, PK10 (ICF10IW-X)
- WIREMOLD Duplex Cover Plate, Brown, Brass (828SPTC)
- Panduit Raceway Fittings