Shop All Electrical Raceways
Panduit
Ld5 / Ldph5 Low Voltage Fire Box AdapteRaceway (10 Pack), 10PK
Mfr # FBA5IW-X
Zoro # G204859159
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Style Snap-On
- Material ABS
- Width 1.1 in
- Height 1.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # FBA5IW-X
- Zoro # G204859159
- UPC # 7498345131
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 1.1 in |
Height | 1.22 in |
Overall Width (In.) | 1.1 |
Overall Height (In.) | 1.22 |
Overall Length | 2 in |
Overall Length (mm) | 50.9 |
Overall Length (In.) | 2 |
Overall Height (mm) | 31.1 |
Overall Width (mm) | 28.1 |
Details
Color | White |
Mounting Style | Snap-On |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
For Use With | LD5 |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Product Type | Low Voltage Fittings |
Fitting Type | Fire Box Adapter |
Product Color | Off-White |
Product Class | Wire Routing, Management & Protection |
Description
Fire box adapter for use with LD5/LDPH5 profile raceway.NOTE: For low voltage applications only, Off White, ABS, Length 2.00 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JLS070)
- EATON Proximity Sensor, Inductive, 12mm, PNP, NC (E57-12LE10-B1D)
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- JONARD TOOLS Punchdown Tool, Plastic (EP-16A)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS2X3LG6NM)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Chnl., 1 FT (8 PACK), Elec Ivory (LD3EI8-A)
- PANDUIT 6' Surface Raceway Channel, PVC, Ivory (LD5EI6-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 2" x 1' (6-Pack) (FS1.5X2LG6)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X3LG6NM)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 8inWx8inH (A8860RT)
- Panduit Raceways