Shop All Electrical Raceways
Panduit
Ld5 / Ldph5 Low Voltage Fire Box AdapteRaceway (10 Pack), 10PK
Mfr # FBA5EI-X
Zoro # G804858941
product price: $30.85
/pk 10, $3.09/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Mounting Style Snap-On
- Material ABS
- Width 1.1 in
- Height 1.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FBA5EI-X
- Zoro # G804858941
- UPC # 7498345129
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 1.1 in |
Height | 1.22 in |
Overall Width (In.) | 1.1 |
Overall Height (In.) | 1.22 |
Overall Length | 2 in |
Overall Length (mm) | 50.9 |
Overall Height (mm) | 31.1 |
Overall Width (mm) | 28.1 |
Overall Length (In.) | 2 |
Details
Color | Ivory |
Mounting Style | Snap-On |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
For Use With | LD5 |
Fitting Type | Fire Box Adapter |
Product Type | Low Voltage Fittings |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Product Color | Electric Ivory |
Product Class | Wire Routing, Management & Protection |
Description
Fire box adapter for use with LD5/LDPH5 profile raceway.NOTE: For low voltage applications only, Electric Ivory, ABS, Length 2.00 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 2In (PLG-200A)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SBG2V02H30S)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- INTERMATIC Photocontrol, Twist Lock, 120VAC (LC4521LA)
- PANDUIT LD10 Surface Raceway Channel, 10 ft, White (LD10WH10-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- PANDUIT Surface Raceway, LD5 Low Volt. Single Channel, Black, 1 FT (6-Pack) (LD5BL6-A)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Chnl., 1 FT (8 PACK), Elec Ivory (LD3EI8-A)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, Off White, 1 FT (6-Pack) (LD3IW6-A)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V3011E)
- Panduit Raceways