Shop All Raceway Fittings
Panduit
Ld5 / Ldph5 / Lds5 Power Rated Coupler F (10 Pack), 10PK
Mfr # CFX5WH-X
Zoro # G104858238
product price: $21.85
/pk 10, $2.19/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LDPH5, LDS5
- Material ABS
- Mounting Snap-On
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CFX5WH-X
- Zoro # G104858238
- UPC # 7498352945
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.11 in |
Height | 0.64 in |
Overall Height | 0.64 |
Overall Width | 1.11 |
Overall Length | 1 in |
Overall Width (mm) | 28.2 |
Overall Height (mm) | 16.3 |
Overall Length (mm) | 25.4 |
Overall Height (In.) | 0.64 |
Overall Length (In.) | 1 |
Overall Width (In.) | 1.11 |
Details
Color | White |
For Use With | LDPH5, LDS5 |
Material | ABS |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Surface Raceway Products Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring within any Enterprise Environment to Provide an Innovative and Satisfying Office Environ |
Fitting Type | Coupler |
Product Type | Power Rated Fittings |
Mount Method | Snap-On |
Raceway Type | Power Rated |
Product Class | Surface Raceway Systems |
Description
Coupler fitting for use with LD5, LDPH5, and LDS5 raceway, White, ABS, Length 1.00 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- ANDERSON POWER PRODUCTS PP180 CON 2 BULK (1383BK)
- ABB One Hole Lug Compression Connector, 8 AWG (54130UB)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNR6)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- PANDUIT End Cap, 3000 Series Raceway, Caps (T45ECIW)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAFX5IW-X)
- PANDUIT Fitting, Right Angle, Ld10, Ei, PK10 (RAF10EI-X)
- PANDUIT Fitting, Coupler, Ld10, Pwr, Wh, 1.24", PK10 (CFX10WH-X)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK10 (ICF10WH-X)
- COPE Vertical Elbow, 90 Deg, 24 In Width (248-249I-24)
- Panduit Raceways