Shop All Raceway Fittings
Panduit
Ld5 / Ldph5 / Lds5 Power Rated Coupler F (10 Pack), 10PK
Mfr # CFX5EI-X
Zoro # G204858268
product price: $21.85
/pk 10, $2.19/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LDPH5, LDS5
- Material ABS
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CFX5EI-X
- Zoro # G204858268
- UPC # 7498352944
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.64 in |
Width | 1.11 in |
Overall Width | 1.11 |
Overall Length | 1 in |
Overall Height | 0.64 |
Overall Height (mm) | 16.3 |
Overall Width (mm) | 28.2 |
Overall Length (mm) | 25.4 |
Overall Height (In.) | 0.64 |
Overall Width (In.) | 1.11 |
Overall Length (In.) | 1 |
Details
Color | Ivory |
For Use With | LDPH5, LDS5 |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Surface Raceway Products Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring within any Enterprise Environment to Provide an Innovative and Satisfying Office Environ |
Raceway Type | Power Rated |
Product Type | Power Rated Fittings |
Fitting Type | Coupler |
Mount Method | Snap-On |
Product Class | Wire Routing, Management & Protection |
Description
Coupler fitting for use with LD5, LDPH5, and LDS5 raceway, Electric Ivory, ABS, Length 1.00 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 60 ft. 12/4 8-Outlet Power Stringer SOOW (PS6DD4-520-B12M-L1420F)
- MERSEN Power Distribution Block, 3 Poles, 250 to 310A Amp Range, 1000V AC/DC Volt Rating (MPDB67633)
- RITTAL Polycarbonate Enclosure, 7.20 in H, 7 in W, 3-1/2 in D, NEAM 4X, Screw On (9517100)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 6P 30A (8903LXO60V02)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 (DCF10WH-X)
- PANDUIT Tee Divider, Gray, PVC, Tees (T70TD)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- PANDUIT Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK (OCF10IW-X)
- PANDUIT End Cap, T-70 Raceway, Caps (T70ECIW)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- WIREMOLD Blank Cover Assembly, Gray (FPBTCAL)
- Panduit Raceway Fittings