Shop All Raceway Fittings
Panduit
Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK
Mfr # RAFC5IW-X
Zoro # G604859544
product price: $24.15
/pk 10, $2.42/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD5, LDPH5
- Material PVC
- Height 0.64 in
- Width 2.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAFC5IW-X
- Zoro # G604859544
- UPC # 7498355641
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.64 in |
Width | 2.58 in |
Overall Length | 2.58 in |
Overall Height | 0.64 |
Overall Width | 2.58 |
Overall Height (In.) | 0.64 |
Overall Height (mm) | 16.3 |
Overall Length (mm) | 65.5 |
Overall Width (In.) | 2.58 |
Overall Width (mm) | 65.5 |
Overall Length (In.) | 2.58 |
Details
Color | White |
For Use With | LD5, LDPH5 |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Product Type | Bend Radius Control Fittings |
Raceway Type | Low Voltage |
Mount Method | Snap-On |
Fitting Type | Right Angle |
Product Class | Wire Routing, Management & Protection |
Product Color | Off-White |
Description
Right angle fitting for use with LD5, LDPH5, and LDS5 raceway, Off White, ABS, Length 2.58 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Guard, Silver, Metal, 22mm (3SU1950-0DL80-0AA0)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 25ft - Black (BS-XO-200-25BP-BK)
- ENM Din Rail Hour Meter, 1.89" L, 1.89" W (T32F72D)
- MONOPRICE Cable Adapter, BNC M to RCA M (4122)
- PANDUIT Plate, Off White, PVC, Plates (CP106IW-2G)
- PANDUIT Fitting, Endcap, Lowv, Iw, PK10 (ECF10IW-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- Panduit Raceway Fittings