Shop All Raceway Fittings
Panduit
Ld5 / Ldph5 / Lds5 Bend Radius Cross Fit (10 Pack), 10PK
Mfr # CRFX5IW-X
Zoro # G004859465
product price: $96.59
/pk 10, $9.66/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Crosses
- Color White
- For Use With LD5,LDPH5,LDS5
- Material ABS
- Length 4.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CRFX5IW-X
- Zoro # G004859465
- UPC # 7498382150
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Length | 4.05 in |
Width | 4.05 in |
Width (In.) | 4.05 |
Height (In.) | 0.64 |
Height | 0.64 in |
Overall Height | 0.64 |
Overall Length | 4.05 in |
Overall Width | 4.05 |
Overall Length (In.) | 4.05 |
Overall Height (mm) | 16.3 |
Overall Length (mm) | 102.9 |
Overall Width (In.) | 4.05 |
Overall Height (In.) | 0.64 |
Overall Width (mm) | 102.9 |
Description
Four way cross fitting for use with LD5, LDPH5, and LDS5 raceway, Off White, ABS, Length 4.05 in, Width 4.05 in. UL Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, Ivory, 2-Pole Type, Toggle (4902BI)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK5)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25ANB125B)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC, A Curve (QOB250GFI)
- PANDUIT T-70 Entrance End Fitting (T70EEWH)
- PANDUIT Fitting, Tee, Ld10, Lowv, Wh, PK10 (TF10WH-X)
- PANDUIT Cover Coupler, Off White, PVC, T-45 Series (T45CCIW-X)
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- PANDUIT Fitting, Bend Radius Tee, Ld/ldph, Iw, PK10 (TFC10IW-X)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- WIREMOLD Communications Plate, Gray, Steel (OFR47-2A)
- Panduit Raceways