Shop All Raceway Fittings
Panduit
Ld5 / Ldph5 Bend Radius Inside Corner Fi (10 Pack), 10PK
Mfr # ICFC5WH-X
Zoro # G604859421
product price: $24.69
/pk 10, $2.47/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD5,LDPH5,LDS5
- Material ABS
- Mounting Snap-On
- Height 2.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ICFC5WH-X
- Zoro # G604859421
- UPC # 7498355649
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 2.11 in |
Width | 1.11 in |
Overall Height | 2.11 |
Overall Length | 2.11 in |
Overall Width | 1.11 |
Overall Width (mm) | 28.2 |
Overall Length (mm) | 53.6 |
Overall Height (mm) | 53.6 |
Overall Width (In.) | 1.11 |
Overall Height (In.) | 2.11 |
Overall Length (In.) | 2.11 |
Details
Color | White |
For Use With | LD5,LDPH5,LDS5 |
Material | ABS |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes |
Fitting Type | Inside Corner |
Product Type | Bend Radius Control Fittings |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Product Class | Wire Routing, Management & Protection |
Description
Inside corner fitting for use with LD5, LDPH5, and LDS5 raceway, White, ABS, Length 2.11 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 28.2 to 30.0A (CC42.7)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 1.60A, 250V AC, 100kA at 250V AC, 10kkA at 125V AC, 5 PK (GMC-1.6-R)
- MERSEN Finger Safe Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC2)
- SCHNEIDER ELECTRIC Push Button Control Station, 3NO/3NC, 30mm (9001KYK31)
- PANDUIT Ld10 Low Voltage Outside Corner Fitting (10 Pack), 10PK (OCF10IW-X)
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- PANDUIT Outside Corner, Off White, PVC, Corners (T70OCIW)
- PANDUIT Tee Divider, Gray, PVC, Tees (T70TD)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (2317)
- Panduit Raceway Fittings