Shop All Raceway Fittings
Panduit
Ld3 Low Voltage Tee Fitting (20 Pack), 20PK
Mfr # TF3IW-E
Zoro # G804859610
product price: $30.85
/pk 20, $1.54/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD3
- Material PVC
- Width 2.83 in
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TF3IW-E
- Zoro # G804859610
- UPC # 7498326278
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 2.83 in |
Height | 0.44 in |
Overall Length | 1.82 in |
Overall Height | 0.44 |
Overall Width | 2.83 |
Overall Height (In.) | 0.44 |
Overall Length (mm) | 46.2 |
Overall Width (In.) | 2.83 |
Overall Height (mm) | 11.2 |
Overall Length (In.) | 1.82 |
Overall Width (mm) | 71.9 |
Details
Color | White |
For Use With | LD3 |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Raceway Type | Low Voltage |
Mount Method | Snap-On |
Fitting Type | Tee |
Product Type | Low Voltage Fittings |
Product Class | Wire Routing, Management & Protection |
Product Color | Off-White |
Description
Tee fitting for use with LD3 raceway, Off White, ABS, Length 1.82 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB1X1BKA-C)
- TRANE Rly03081 Time Delay Relay (RLY03081)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD15X3NPW6)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A14P12AL)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- PANDUIT Fitting, Right Angle, Ld10, Wh, PK10 (RAF10WH-X)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK20 (ICF3WH-E)
- PANDUIT Fitting, Tee, Ld10, Lowv, Ei, PK10 (TF10EI-X)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3043BEIV)
- Panduit Raceway Fittings