Shop All Raceway Fittings
Panduit
Ld3 Low Voltage Tee Fitting (20 Pack), 20PK
Mfr # TF3EI-E
Zoro # G304859608
product price: $30.89
/pk 20, $1.54/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LD3
- Material PVC
- Height 0.44 in
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TF3EI-E
- Zoro # G304859608
- UPC # 7498325179
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.44 in |
Width | 2.83 in |
Overall Length | 1.82 in |
Overall Height | 0.44 |
Overall Width | 2.83 |
Overall Height (In.) | 0.44 |
Overall Width (In.) | 2.83 |
Overall Length (mm) | 46.2 |
Overall Length (In.) | 1.82 |
Overall Height (mm) | 11.2 |
Overall Width (mm) | 71.9 |
Details
Color | Ivory |
For Use With | LD3 |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Mount Method | Snap-On |
Product Type | Low Voltage Fittings |
Fitting Type | Tee |
Raceway Type | Low Voltage |
Product Class | Wire Routing, Management & Protection |
Description
Tee fitting for use with LD3 raceway, Electric Ivory, ABS, Length 1.82 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 4Ft Cordset Cable (3BSC950089R3)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (XTCE018C10A)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD0110)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP3030)
- PANDUIT Fitting, Right Angle, Ld10, Power, Wh, PK10 (RAFX10WH-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAFX5IW-X)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- PANDUIT Offset Box, Off White, PVC, Boxes (T45WCIW)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- LEGRAND Device Box, Ivory, Boxes (2347)
- Panduit Raceways