Shop All Raceway Fittings
Panduit
Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK
Mfr # RAF3IW-E
Zoro # G904858933
product price: $28.39
/pk 20, $1.42/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LD3
- Material PVC
- Width 1.82 in
- Height 0.44 in
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAF3IW-E
- Zoro # G904858933
- UPC # 7498326267
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.82 in |
Height | 0.44 in |
Overall Length | 1.82 in |
Overall Width | 1.82 |
Overall Height | 0.44 |
Overall Height (mm) | 11.2 |
Overall Width (In.) | 1.82 |
Overall Length (In.) | 1.82 |
Overall Length (mm) | 46.2 |
Overall Width (mm) | 46.2 |
Overall Height (In.) | 0.44 |
Details
For Use With | LD3 |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Raceway Type | Low Voltage |
Mount Method | Snap-On |
Fitting Type | Right Angle |
Product Type | Low Voltage Fittings |
Product Color | Off-White |
Product Class | Surface Raceway Systems |
Description
The right angle fitting is a surface raceway fitting designed to transition your raceway around a corner while maintaining a 1 inch bend radius. It is designed to be used with LD3 raceway and features a snap-on installation. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is off white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG1000403)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C1/2 L Series 1A, 2 Pole, 480V AC, C Curve (33V936)
- CALBRITE Three Pc Coupling, 3/4in, 1-3/4inL (S607003U00)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAFX5IW-X)
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- LEGRAND Device Box, White, PVC, Boxes (40N2F55)
- Panduit Raceway Fittings