Shop All Raceway Fittings
Panduit
Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK
Mfr # OCF3IW-E
Zoro # G904859916
product price: $25.49
/pk 20, $1.27/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LD3
- Material PVC
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Mounting Snap-On
- Height 0.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # OCF3IW-E
- Zoro # G904859916
- UPC # 7498326261
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.44 in |
Width | 1.05 in |
Overall Length | 1.05 in |
Overall Height | 0.44 |
Overall Width | 1.05 |
Overall Length (mm) | 26.7 |
Overall Height (mm) | 11.2 |
Overall Height (In.) | 0.44 |
Overall Length (In.) | 1.05 |
Overall Width (In.) | 1.05 |
Overall Width (mm) | 26.7 |
Details
For Use With | LD3 |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® Lds Profile Raceway is a Single Channel Non-Hinged Raceway Which Provides Solutions for Routing of Power or Low Voltage Data and Fiber Optic Cabling Along Perimeter Walls. Lds Raceway is the Only Non-Metallic Raceway that is Bendable in Low Volt |
Mount Method | Snap-On |
Fitting Type | Outside Corner |
Product Type | Low Voltage Fittings |
Raceway Type | Low Voltage |
Product Class | Surface Raceway Systems |
Product Color | Off-White |
Description
The outside corner fitting is a surface raceway fitting designed to transition your raceway around an outside corner while maintaining a 1 inch bend radius. It is designed to be used with the LD3 raceway and features a snap-on installation. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is off white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, White (PJ1326W)
- GARDNER BENDER 22-10 Ga. Insulated Wire Terminal Kit with Reusable Case Assorted 100 pk (TK-806)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.099 In. (GEE99F-A-C)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- PANDUIT Above Floor Raceway End Cap Fitting, Black (AFR4ECBL)
- PANDUIT Fitting, Right Angle, T70, Wh (T70RAWH)
- PANDUIT Cover Coupler, Off White, PVC, T-45 Series (T45CCIW-X)
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT Tee Divider, Gray, PVC, Tees (T70TD)
- NVENT HOFFMAN U-Connector, Comm, Steel, 6in. H x 6in. L (F66GUC)
- Panduit Raceway Fittings