Shop All Raceway Fittings
Panduit
Ld3 Low Voltage Inside Corner Fitting (20 Pack), 20PK
Mfr # ICF3IW-E
Zoro # G604859698
product price: $29.89
/pk 20, $1.49/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD3
- Material ABS
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Width 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ICF3IW-E
- Zoro # G604859698
- UPC # 7498326255
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.38 in |
Height | 0.44 in |
Overall Height | 0.44 |
Overall Length | 1.38 in |
Overall Width | 1.38 |
Overall Length (mm) | 35.1 |
Overall Width (mm) | 35.1 |
Overall Length (In.) | 1.38 |
Overall Width (In.) | 1.38 |
Overall Height (mm) | 11.2 |
Overall Height (In.) | 0.44 |
Details
Color | White |
For Use With | LD3 |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Raceway Type | Non-Metallic Surface |
Fitting Type | Inside Corner |
Mount Method | Snap-On |
Product Type | Low Voltage Fittings |
Product Color | Off-White |
Product Class | Surface Raceway Systems |
Description
The inside corner fitting is used to efficiently run cables along an inside corner while maintaining a 1 inch bend radius. It is designed to be used with the LD3 raceway and features a snap-on installation. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is made of ABS plastic and is off white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBS2/0B)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361AWKGL)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/4" NPT (WH-4)
- GAMPAK WASHER REDUCING 3/4X1/2"" (55001)
- PANDUIT Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10 (DCF3WH-X)
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- PANDUIT Plate, Off White, PVC, Plates (CP106IW-2G)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- PANDUIT Reducer to LD10 Profile, Off White (T45RLDIW)
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- Panduit Raceway Fittings