Shop All Raceway Fittings
Panduit
Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK
Mfr # ECF3IW-E
Zoro # G204858732
product price: $30.85
/pk 20, $1.54/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD3
- Material ABS
- Height 0.44 in
- Width 0.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ECF3IW-E
- Zoro # G204858732
- UPC # 7498326249
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.44 in |
Width | 0.81 in |
Overall Width | 0.81 |
Overall Length | 1.2 in |
Overall Height | 0.44 |
Overall Height (In.) | 0.44 |
Overall Length (mm) | 30.5 |
Overall Length (In.) | 1.2 |
Overall Width (mm) | 20.6 |
Overall Height (mm) | 11.2 |
Overall Width (In.) | 0.81 |
Details
Color | White |
For Use With | LD3 |
Material | ABS |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Fitting Type | End Cap |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Product Type | Low Voltage Fittings |
Product Class | Surface Raceway Systems |
Product Color | Off-White |
Description
The end cap fitting allows for closing off one end of the surface raceway when you no longer need to run cables. It is designed to be used with the LD3 surface raceway. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It features a snap-on installation, is made of ABS plastic and is off white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Patch Panel, Cat 6, Rack Mt, 48 Port (DP48688TGY)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, FM8 (680IG)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, SPDT (LY1N-AC24)
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 392 F (RTD00576)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- PANDUIT End Cap, T-70 Raceway, Caps (T70ECIW)
- PANDUIT Outside Corner, Off White, PVC, Corners (OCFC5IW-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- PANDUIT Cover Coupler, Off White, PVC, T-45 Series (T45CCIW-X)
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- WIREMOLD Entrance End Fitting, Ivory, Steel (V2410D)
- Panduit Raceways