Shop All Raceway Fittings
Panduit
Ld3 Low Voltage Coupler Fitting (20 Pack), 20PK
Mfr # CF3IW-E
Zoro # G704858393
product price: $28.39
/pk 20, $1.42/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD3
- Material ABS
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CF3IW-E
- Zoro # G704858393
- UPC # 7498326237
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.44 in |
Width | 0.83 in |
Overall Width | 0.83 |
Overall Length | 1.5 in |
Overall Height | 0.44 |
Overall Length (mm) | 38.1 |
Overall Length (In.) | 1.5 |
Overall Width (In.) | 0.83 |
Overall Height (In.) | 0.44 |
Overall Width (mm) | 21 |
Overall Height (mm) | 11.2 |
Details
Color | White |
For Use With | LD3 |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Surface Raceway Products Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring within any Enterprise Environment to Provide an Innovative and Satisfying Office Environ |
Fitting Type | Coupler |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Product Type | Low Voltage Fittings |
Product Class | Surface Raceway Systems |
Product Color | Off-White |
Description
The coupler fitting is used to efficiently manage cable placement. It is designed to be used with LD3 surface raceway and is a 2 inch length. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It features a snap-on installation, is made of ABS plastic and is off white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, PK25 (22CC50D0562)
- ZORO SELECT Clamp, Aluminum, Dia 3/16 In, PK50 (CO0309AL)
- CAROL Welding Cable, 1/0,250 ft., Black, EPDM (01774.35.01)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5WH-X)
- PANDUIT Fitting, Inside Corner, Lowv, Ei, PK10 (ICF10EI-X)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- WIREMOLD Radiused Internal Elbow Fitting, Ivry, PVC (2317DFO)
- Panduit Raceways