Shop All Raceway Fittings
Panduit
Ld3 Low Voltage Coupler Fitting (20 Pack), 20PK
Mfr # CF3EI-E
Zoro # G604858295
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LD3
- Material ABS
- Width 0.83 in
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CF3EI-E
- Zoro # G604858295
- UPC # 7498325180
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 0.83 in |
Height | 0.44 in |
Overall Height | 0.44 |
Overall Width | 0.83 |
Overall Length | 1.5 in |
Overall Length (mm) | 38.1 |
Overall Length (In.) | 1.5 |
Overall Width (mm) | 21 |
Overall Height (In.) | 0.44 |
Overall Height (mm) | 11.2 |
Overall Width (In.) | 0.83 |
Details
Color | Ivory |
For Use With | LD3 |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Surface Raceway Products Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring within any Enterprise Environment to Provide an Innovative and Satisfying Office Environ |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Fitting Type | Coupler |
Product Type | Low Voltage Fittings |
Product Class | Wire Routing, Management & Protection |
Description
Coupler fitting for use with LD3 raceway, Electric Ivory, ABS, Length 1.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON Ultrasonic Sensor, 1 In NPT, 24 VDC (U3M-148)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- GROTE Rocker Switch, On/Off, Red, 20A (82-1901)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (605)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3EI-X)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- PANDUIT Fitting, Right Angle, Ld10, Ei, PK10 (RAF10EI-X)
- PANDUIT Fitting, Tee, Ld10, Lowv, Ei, PK10 (TF10EI-X)
- RACO CONN LIQ TGHT STRGHT1/2"" (4722-8)
- Panduit Raceway Fittings