Shop All Raceway Fittings
Panduit
Ld3 / Ldph3/Lds3 Bend Radius Tee Fitting (10 Pack), 10PK
Mfr # TFC3WH-X
Zoro # G504859255
product price: $23.85
/pk 10, $2.39/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD3, LDPH3, LDS3
- Material PVC
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Width 2.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TFC3WH-X
- Zoro # G504859255
- UPC # 7498361476
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 2.23 in |
Height | 0.47 in |
Overall Height | 0.47 |
Overall Width | 2.23 |
Overall Length | 3.6 in |
Overall Width (In.) | 2.23 |
Overall Length (In.) | 3.6 |
Overall Width (mm) | 56.6 |
Overall Height (In.) | 0.47 |
Overall Length (mm) | 91.4 |
Overall Height (mm) | 11.9 |
Details
Color | White |
For Use With | LD3, LDPH3, LDS3 |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Fitting Type | Tee |
Raceway Type | Low Voltage |
Product Type | Bend Radius Control Fittings |
Mount Method | Snap-On |
Product Class | Wire Routing, Management & Protection |
Description
Tee fitting for use with LD3, LDPH3, and LDS3 raceway, White, ABS, Length 3.6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD4CPG6)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- LEVITON COAXIAL CONNECTORS 10PK QUICKPORT BLANK IV (41084-BI)
- FAITH 3.6A/5V USB Outlet and 15A/125V Decorator Tamper-Resistant Duplex Receptacle, White, 2 Pack, 2PK (CZ07-WH-02)
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- PANDUIT Ld10 / Ldph10 Bend Radius Tee Fitting (10 Pack), 10PK (TFC10IG-X)
- PANDUIT Fitting, Bendradius, Lowv, Iw, PK10 (ICFC10IW-X)
- PANDUIT Cover, Off White, PVC, T-45 Series, Covers (T45CIW8)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10EI-X)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Black (AFR4BCBL6)
- Panduit Raceways