Shop All Raceway Fittings
Panduit
Ld3 / Ldph3/Lds3 Bend Radius Tee Fitting (10 Pack), 10PK
Mfr # TFC3IW-X
Zoro # G604859407
product price: $23.85
/pk 10, $2.39/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD3, LDPH3, LDS3
- Material PVC
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Height 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TFC3IW-X
- Zoro # G604859407
- UPC # 7498361474
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.47 in |
Width | 2.23 in |
Overall Length | 3.6 in |
Overall Height | 0.47 |
Overall Width | 2.23 |
Overall Width (mm) | 56.6 |
Overall Width (In.) | 2.23 |
Overall Length (mm) | 91.4 |
Overall Height (mm) | 11.9 |
Overall Length (In.) | 3.6 |
Overall Height (In.) | 0.47 |
Details
Color | White |
For Use With | LD3, LDPH3, LDS3 |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Mount Method | Snap-On |
Raceway Type | Low Voltage |
Fitting Type | Tee |
Product Type | Bend Radius Control Fittings |
Product Color | Off-White |
Product Class | Wire Routing, Management & Protection |
Description
Tee fitting for use with LD3, LDPH3, and LDS3 raceway, Off White, ABS, Length 3.6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1091)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 28" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT272)
- SQUARE D Lug Kit, 150A to 175A, 600V AC (AL175JD)
- EATON ProxSwitch, 18mm, Shielded, PNP, NO, 4pin (E57G-18SPN5-Q)
- PANDUIT Fitting, Right Angle, Ld10, Ei, PK10 (RAF10EI-X)
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- PANDUIT Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10 (DCF3WH-X)
- PANDUIT Ld / Ldph10 To Ld / Ldph3 Raceway Power (10 Pack), 10PK (RFX103WH-X)
- LEGRAND Blank End, Ivory, Steel, Ends (V2410B)
- Panduit Raceways