Shop All Raceway Fittings
Panduit
Ld3 / Ldph3 / Lds3 Power Rated Coupler F (10 Pack), 10PK
Mfr # CFX3IW-X
Zoro # G004858208
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LDPH3, LDS3
- Material ABS
- Height 0.47 in
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CFX3IW-X
- Zoro # G004858208
- UPC # 7498353014
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.47 in |
Width | 0.87 in |
Overall Height | 0.47 |
Overall Length | 1 in |
Overall Width | 0.87 |
Overall Height (mm) | 11.9 |
Overall Width (mm) | 22.1 |
Overall Height (In.) | 0.47 |
Overall Width (In.) | 0.87 |
Overall Length (mm) | 25.4 |
Overall Length (In.) | 1 |
Details
Color | White |
For Use With | LDPH3, LDS3 |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Surface Raceway Products Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring within any Enterprise Environment to Provide an Innovative and Satisfying Office Environ |
Mount Method | Snap-On |
Raceway Type | Power Rated |
Fitting Type | Coupler |
Product Type | Power Rated Fittings |
Product Color | Off-White |
Product Class | Surface Raceway Systems |
Description
Coupler fitting for use with LD3, LDPH3, and LDS3 raceway, Off White, ABS, Length 1.00 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 1 Gang, Rectangular, 6289, Single Receptical (6289)
- RACO Insulated Connector, 2-1/2" Conduit Size (3520)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, C Curve (M9F22316)
- HUBBELL 15A Twist-Lock Connector 2P 3W 250VAC L6-15R BK/WT (HBL4579C)
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- PANDUIT Reducer to LD10 Profile, Off White (T45RLDIW)
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- LEGRAND Cover Clip, Gray, Steel, 3000 Series, Clips (G3006E)
- Panduit Raceway Fittings