Shop All Raceway Fittings
Panduit
Ld3 / Ldph3 / Lds3 Power Rated Coupler F (10 Pack), 10PK
Mfr # CFX3EI-X
Zoro # G004858444
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LDPH3, LDS3
- Material ABS
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CFX3EI-X
- Zoro # G004858444
- UPC # 7498353011
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.47 in |
Width | 0.87 in |
Overall Width | 0.87 |
Overall Height | 0.47 |
Overall Length | 1 in |
Overall Height (In.) | 0.47 |
Overall Length (In.) | 1 |
Overall Height (mm) | 11.9 |
Overall Width (In.) | 0.87 |
Overall Length (mm) | 25.4 |
Overall Width (mm) | 22.1 |
Details
Color | Ivory |
For Use With | LDPH3, LDS3 |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Surface Raceway Products Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring within any Enterprise Environment to Provide an Innovative and Satisfying Office Environ |
Raceway Type | Power Rated |
Mount Method | Snap-On |
Fitting Type | Coupler |
Product Type | Power Rated Fittings |
Product Class | Wire Routing, Management & Protection |
Description
Coupler fitting for use with LD3, LDPH3, and LDS3 raceway, Electric Ivory, ABS, Length 1.00 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/4" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-250SP-BLACK)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Brown (BRY5462)
- EATON ProxSwitch, 18mm, Unshielded, NPN, NC, 2m (E57G-18UNC8-C2)
- NVENT ERICO Ground Rod Clamp, Rod Dia 3/4 In (CP34)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAF5IW-E)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- PANDUIT Fitting, Outside Corner, Ld10, Lowv, Wh, PK10 (OCF10WH-X)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5IW-X)
- PANDUIT Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK (ECF3WH-E)
- WIREMOLD Adapter Fitting, Ivory, Steel (V1517B)
- Panduit Raceway Fittings