Shop All Raceway Fittings
Panduit
Ld3 / Ldph3/ Lds3 Bend Radius Right Angl (10 Pack), 10PK
Mfr # RAFC3WH-X
Zoro # G604859629
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD3, LDPH3, LDS3
- Material PVC
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Height 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # RAFC3WH-X
- Zoro # G604859629
- UPC # 7498361462
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.47 in |
Width | 2.23 in |
Overall Length | 2.23 in |
Overall Height | 0.47 |
Overall Width | 2.23 |
Overall Height (In.) | 0.47 |
Overall Length (mm) | 56.6 |
Overall Width (In.) | 2.23 |
Overall Length (In.) | 2.23 |
Overall Width (mm) | 56.6 |
Overall Height (mm) | 11.9 |
Details
Color | White |
For Use With | LD3, LDPH3, LDS3 |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Mount Method | Snap-On |
Product Type | Bend Radius Control Fittings |
Raceway Type | Low Voltage |
Fitting Type | Right Angle |
Product Class | Surface Raceway Systems |
Description
Right angle fitting for use with LD3, LDPH3, and LDS3 raceway, White, ABS, Length 2.23 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI25)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 40U (ER1)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 480V, Red (HBL420B7W)
- FESTO Proximity Sensor SMT-8M-A-PO-24V-E-7, 5-OE (SMT-8M-A-PO-24V-E-7,5-OE)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- PANDUIT End Cap, T-70 Raceway, Caps (T70ECIW)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- PANDUIT Fitting, Right Angle, Ld10, Ei, PK10 (RAF10EI-X)
- PANDUIT Coupling, OffWht, PVC, LD5 Series, Couplings (CF5IW-E)
- PANDUIT Fitting, Right Angle, Ld10, Wh, PK10 (RAF10WH-X)
- NVENT HOFFMAN Flexible Fitting, Ind, Steel, 4in.H x 4in.L (F44WFF)
- Panduit Raceway Fittings