Shop All Raceway Fittings
Panduit
Ld3 / Ldph3/ Lds3 Bend Radius Right Angl (10 Pack), 10PK
Mfr # RAFC3IW-X
Zoro # G204859661
product price: $22.25
/pk 10, $2.23/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD3, LDPH3, LDS3
- Material PVC
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAFC3IW-X
- Zoro # G204859661
- UPC # 7498361458
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.47 in |
Width | 2.23 in |
Overall Width | 2.23 |
Overall Length | 2.23 in |
Overall Height | 0.47 |
Overall Length (mm) | 56.6 |
Overall Length (In.) | 2.23 |
Overall Height (In.) | 0.47 |
Overall Height (mm) | 11.9 |
Overall Width (mm) | 56.6 |
Overall Width (In.) | 2.23 |
Details
Color | White |
For Use With | LD3, LDPH3, LDS3 |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Fitting Type | Right Angle |
Product Type | Bend Radius Control Fittings |
Raceway Type | Low Voltage |
Mount Method | Snap-On |
Product Color | Off-White |
Product Class | Wire Routing, Management & Protection |
Description
Right angle fitting for use with LD3, LDPH3, and LDS3 raceway, Off White, ABS, Length 2.23 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16119K)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-YK1)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.10A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-1/10)
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (822)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- PANDUIT Fitting, Inside Corner, Lowv, Ei, PK10 (ICF10EI-X)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- PANDUIT Above Floor Raceway End Cap Fitting, Black (AFR4ECBL)
- WIREMOLD Communications Cover Plate, Brown, Brass (829STC)
- Panduit Raceway Fittings