Shop All Raceway Fittings
Panduit
Ld3 / Ldph3/ Lds3 Bend Radius Right Angl (10 Pack), 10PK
Mfr # RAFC3EI-X
Zoro # G904859565
product price: $22.29
/pk 10, $2.23/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LD3, LDPH3, LDS3
- Material PVC
- Height 0.47 in
- Width 2.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAFC3EI-X
- Zoro # G904859565
- UPC # 7498361457
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.47 in |
Width | 2.23 in |
Overall Length | 2.23 in |
Overall Height | 0.47 |
Overall Width | 2.23 |
Overall Height (In.) | 0.47 |
Overall Width (In.) | 2.23 |
Overall Length (mm) | 56.6 |
Overall Length (In.) | 2.23 |
Overall Width (mm) | 56.6 |
Overall Height (mm) | 11.9 |
Details
Color | Ivory |
For Use With | LD3, LDPH3, LDS3 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Mount Method | Snap-On |
Fitting Type | Right Angle |
Product Type | Bend Radius Control Fittings |
Raceway Type | Low Voltage |
Product Class | Wire Routing, Management & Protection |
Description
Right angle fitting for use with LD3, LDPH3, and LDS3 raceway, Electric Ivory, ABS, Length 2.23 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP1.5S-X0)
- CAMCO 30AMP POWERGRIP MINI REPLACEMENT MALE PLUG 125V/3750W, CCSAUS (55283)
- EPSON Heat Shrink Tube, Black on White, 0.875inW (221STBWPX)
- SIEMENS Joystick Operator, 2 Directions, 22mm (3SU1150-7AC88-1NA0)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- PANDUIT Fitting, Coupler, Ld10, Low V, Wh, 2", PK10 (CF10WH-X)
- GARDNER BENDER CLIP GRN GROUNDING 8PK (GGC-1508)
- Panduit Raceways