Shop All Raceway Fittings
Panduit
Ld3 / Ldph3 Bend Radius Inside Corner Fi (10 Pack), 10PK
Mfr # ICFC3IW-X
Zoro # G904859527
product price: $23.59
/pk 10, $2.36/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD3, LDPH3, LDS3
- Material ABS
- Mounting Snap-On
- Height 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ICFC3IW-X
- Zoro # G904859527
- UPC # 7498361464
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.47 in |
Width | 1.83 in |
Overall Height | 0.47 |
Overall Width | 1.83 |
Overall Length | 1.83 in |
Overall Length (mm) | 46.5 |
Overall Length (In.) | 1.83 |
Overall Height (mm) | 11.9 |
Overall Height (In.) | 0.47 |
Overall Width (mm) | 46.5 |
Overall Width (In.) | 1.83 |
Details
Color | White |
For Use With | LD3, LDPH3, LDS3 |
Material | ABS |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Product Type | Bend Radius Control Fittings |
Raceway Type | Low Voltage |
Mount Method | Snap-On |
Fitting Type | Inside Corner |
Product Color | Off-White |
Product Class | Wire Routing, Management & Protection |
Description
Inside corner fitting for use with LD3, LDPH3, and LDS3 raceway, Off White, ABS, Length 1.83 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, LCD, Flush Mount, LCD, 6 Digit (T1141BB)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR24B)
- EATON BUSSMANN Fuse Cover, 31 to 60A Amp Range, H, K5, RK5, RK0 UL Class (SAMI-5I)
- ABB MP1-10R, PB MOM RED FLUSH (MP1-10R)
- PANDUIT Reducer to LD10 Profile, Off White (T45RLDIW)
- PANDUIT End Cap, 3000 Series Raceway, Caps (T45ECIW)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- PANDUIT Plate, Off White, PVC, Plates (CP106IW-2G)
- PANDUIT Cover Coupler, Off White, PVC, T-45 Series (T45CCIW-X)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- D-LINE Equal Tee, White, ABS, Tees (US/FLET3015W/5/GR)
- Panduit Raceway Fittings