Shop All Raceway Fittings
Panduit
Ld3 / Ldph3 Bend Radius Inside Corner Fi (10 Pack), 10PK
Mfr # ICFC3EI-X
Zoro # G704859383
product price: $23.59
/pk 10, $2.36/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LD3, LDPH3, LDS3
- Material ABS
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Height 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ICFC3EI-X
- Zoro # G704859383
- UPC # 7498361463
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.47 in |
Width | 1.83 in |
Overall Length | 1.83 in |
Overall Width | 1.83 |
Overall Height | 0.47 |
Overall Height (In.) | 0.47 |
Overall Width (mm) | 46.5 |
Overall Length (mm) | 46.5 |
Overall Height (mm) | 11.9 |
Overall Length (In.) | 1.83 |
Overall Width (In.) | 1.83 |
Details
Color | Ivory |
For Use With | LD3, LDPH3, LDS3 |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Raceway Type | Low Voltage |
Fitting Type | Inside Corner |
Mount Method | Snap-On |
Product Type | Bend Radius Control Fittings |
Product Class | Surface Raceway Systems |
Description
Inside corner fitting for use with LD3, LDPH3, and LDS3 raceway, Electric Ivory, ABS, Length 1.83 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Maintained (9001K37)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK1000 (DNF18-110FIB-M)
- EATON B-LINE J-Hook, Wall Mount, 1 5/16In Max Cap (BCH21)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK50 (123108-050)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- PANDUIT Coupling, OffWht, PVC, LD5 Series, Couplings (CF5IW-E)
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PB3TCBCA)
- Panduit Raceways