Shop All Raceway Fittings
Panduit
Ld10 Low Voltage Right Angle Fitting (10 Pack), 10PK
Mfr # RAF10IG-X
Zoro # G004858987
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With LD10
- Material PVC
- Mounting Snap-On
- Height 0.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # RAF10IG-X
- Zoro # G004858987
- UPC # 7498326270
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.91 in |
Width | 2.5 in |
Overall Length | 2.5 in |
Overall Height | 0.91 |
Overall Width | 2.5 |
Overall Height (mm) | 23.1 |
Overall Width (In.) | 2.5 |
Overall Height (In.) | 0.91 |
Overall Width (mm) | 63.5 |
Overall Length (In.) | 2.5 |
Overall Length (mm) | 63.5 |
Details
Color | Gray |
For Use With | LD10 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Raceway Type | Low Voltage |
Fitting Type | Right Angle |
Mount Method | Snap-On |
Product Type | Low Voltage Fittings |
Product Class | Wire Routing, Management & Protection |
Product Color | International Gray |
Description
Right angle fitting for use with LD10 raceway, International Gray, ABS, Length 2.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JLS006)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 2P (2510KF1)
- CALBRITE Conduit Hanger, Stainless Steel, 3.2 In. L (S61200MH00)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (RPM11B7)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 (DCF10WH-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- PANDUIT Cover, Off White, PVC, T-45 Series, Covers (T45CIW8)
- PANDUIT Outside Corner, Off White, PVC, Corners (T70OCIW)
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- D-LINE Flat Bend, White, ABS, Bends (US/FLFB3015W/5/GR)
- Panduit Raceways