Shop All Raceway Fittings
Panduit
Ld10 Low Voltage Inside Corner Fitting (10 Pack), 10PK
Mfr # ICF10IG-X
Zoro # G104859181
product price: $18.99
/pk 10, $1.90/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With LD10
- Material ABS
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Mounting Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ICF10IG-X
- Zoro # G104859181
- UPC # 7498326258
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.91 in |
Width | 1.6 in |
Overall Length | 1.88 in |
Overall Width | 1.6 |
Overall Height | 0.91 |
Overall Length (In.) | 1.88 |
Overall Width (mm) | 40.6 |
Overall Height (In.) | 0.91 |
Overall Length (mm) | 47.8 |
Overall Height (mm) | 23.1 |
Overall Width (In.) | 1.6 |
Details
Color | Gray |
For Use With | LD10 |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Product Type | Low Voltage Fittings |
Raceway Type | Non-Metallic Surface |
Fitting Type | Inside Corner |
Mount Method | Snap-On |
Product Class | Wire Routing, Management & Protection |
Product Color | International Gray |
Description
Inside corner fitting for use with LD10 raceway, International Gray, ABS, Length 1.88 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 30 min. (A530MW)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Orange (CPA02-A4C-000A)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-10)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2118N12)
- PANDUIT Cover, Off White, PVC, T-45 Series, Covers (T45CIW8)
- PANDUIT T-70 Entrance End Fitting (T70EEWH)
- PANDUIT Fitting, Bend Radius Tee, Ld/ldph, Iw, PK10 (TFC10IW-X)
- PANDUIT Fitting, Right Angle, Ld10, Power, Wh, PK10 (RAFX10WH-X)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAFX5IW-X)
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525H)
- Panduit Raceway Fittings