Shop All Raceway Fittings
Panduit
Ld10 / Ldph10 / Ld2P10 Power Rated Coupl (10 Pack), 10PK
Mfr # CFX10EI-X
Zoro # G704858294
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LD10, LDPH10, LD2P10
- Material ABS
- Height 0.93 in
- Width 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CFX10EI-X
- Zoro # G704858294
- UPC # 7498353071
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.93 in |
Width | 1.62 in |
Overall Length | 1.24 in |
Overall Width | 1.62 |
Overall Height | 0.93 |
Overall Height (mm) | 23.6 |
Overall Length (mm) | 31.5 |
Overall Height (In.) | 0.93 |
Overall Width (mm) | 41.1 |
Overall Width (In.) | 1.62 |
Overall Length (In.) | 1.24 |
Details
Color | Ivory |
For Use With | LD10, LDPH10, LD2P10 |
Material | ABS |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Surface Raceway Products Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring within any Enterprise Environment to Provide an Innovative and Satisfying Office Environ |
Mount Method | Snap-On |
Product Type | Power Rated Fittings |
Raceway Type | Power Rated |
Fitting Type | Coupler |
Product Class | Wire Routing, Management & Protection |
Description
Coupler fitting for use with LD10, LDPH10, and LD2P10 raceway, Electric Ivory, ABS, Length 1.24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEG2)
- BELL Electrical Box, 13.5 cu in, Outlet Box, 1 Gang, Polycarbonate, Round (PRB57550GY)
- BAYCO 30 16/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-800)
- ZORO SELECT Channel Nut w/Spring, Galvanized Steel (22FP78)
- PANDUIT Reducer to LD10 Profile, Off White (T45RLDIW)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAFX5IW-X)
- PANDUIT Entrance End, Off White, PVC, Ends (TGEEIW)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell MediaTrak 7 Cable Tray - Cable Holder - White - 1 Pack (PL1ABC7)
- Panduit Raceways