Shop All Raceway Fittings
Panduit
Ld10 / Ldph10 Bend Radius Tee Fitting (10 Pack), 10PK
Mfr # TFC10EI-X
Zoro # G904859466
product price: $25.35
/pk 10, $2.54/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LD10, LDPH10
- Material PVC
- Mounting Snap-On
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TFC10EI-X
- Zoro # G904859466
- UPC # 7498352574
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.62 in |
Height | 0.93 in |
Overall Width | 1.62 |
Overall Length | 4.73 in |
Overall Height | 0.93 |
Overall Width (In.) | 1.62 |
Overall Height (In.) | 0.93 |
Overall Width (mm) | 41.1 |
Overall Length (In.) | 4.73 |
Overall Length (mm) | 120.1 |
Overall Height (mm) | 23.6 |
Details
Color | Ivory |
For Use With | LD10, LDPH10 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Fitting Type | Tee |
Mount Method | Snap-On |
Product Type | Bend Radius Control Fittings |
Raceway Type | Low Voltage |
Product Class | Wire Routing, Management & Protection |
Description
Tee fitting for use with LD10 and LDPH10 raceway, Electric Ivory, ABS, Length 4.73 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch (ON)-NONE-OFF SPST 10A @ 277V Screw Terminals Terminals (1NT1-6)
- MIDWEST FASTENER Female to Female RJ45 Phone Connectors 3PK (930945)
- SS INDUSTRIAL CABLE Cooper Cable Insulated Bonding/Grounding Wires 5' L (DRM1235)
- REIKU Corrugated Tubing, 16 ft., Size 3-1/4In. (PARAB-70G-5)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- PANDUIT Fitting, Outside Corner, Ld5, Lowv, Wh, PK20 (OCF5WH-E)
- PANDUIT Coupling, Off White, PVC, Couplings (CFX5IW-X)
- PANDUIT Fitting, Tee, Ld10, Lowv, Ei, PK10 (TF10EI-X)
- PANDUIT Ld5 / Ldph5/ Lds5 Bend Radius Right Angl (10 Pack), 10PK (RAFC5WH-X)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- WIREMOLD Carpet Flange, Brown, PVC (817PCC-BRN)
- Panduit Raceways