Shop All Raceway Fittings
Panduit
Ld10 / Ldph10 Bend Radius Right Angle Fi (10 Pack), 10PK
Mfr # RAFC10IG-X
Zoro # G604859582
product price: $25.19
/pk 10, $2.52/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With LD10, LDPH10
- Material PVC
- Width 3.18 in
- Height 0.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RAFC10IG-X
- Zoro # G604859582
- UPC # 7498352571
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 3.18 in |
Height | 0.93 in |
Overall Length | 3.18 in |
Overall Height | 0.93 |
Overall Width | 3.18 |
Overall Height (In.) | 0.93 |
Overall Length (In.) | 3.18 |
Overall Length (mm) | 80.8 |
Overall Height (mm) | 23.6 |
Overall Width (mm) | 80.8 |
Overall Width (In.) | 3.18 |
Details
Color | Gray |
For Use With | LD10, LDPH10 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Mount Method | Snap-On |
Product Type | Bend Radius Control Fittings |
Raceway Type | Low Voltage |
Fitting Type | Right Angle |
Product Class | Wire Routing, Management & Protection |
Product Color | International Gray |
Description
Right angle fitting for use with LD10 and LDPH10 raceway, International Gray, ABS, Length 3.18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 3/8 In Flame Retardant, 10 Ft (FRN0.38TB10)
- GARDNER BENDER 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100, Max. Voltage: 600V (10-105)
- AIMS POWER MC4 Extension Cable, 10 AWG, 25 ft., M to F (PVEXT25FT10AWG)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 1.6 ft. (UHB4045)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- PANDUIT Plate, Off White, PVC, Plates (CP106IW-2G)
- PANDUIT Above Floor Raceway Base And Cover, 6 Ft, Office Slate (AFR4BCOS6)
- PANDUIT Ld / Ldph10 To Ld / Ldph3 Raceway Power (10 Pack), 10PK (RFX103WH-X)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- WIREMOLD Transition Fitting, Ivory, PVC (5474)
- Panduit Raceway Fittings