Shop All Raceway Fittings
Panduit
Ld10 / Ldph10 Bend Radius Inside Corner (10 Pack), 10PK
Mfr # ICFC10IG-X
Zoro # G204859562
product price: $25.99
/pk 10, $2.60/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With LD10, LDPH10
- Material ABS
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Width 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ICFC10IG-X
- Zoro # G204859562
- UPC # 7498352523
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1.62 in |
Height | 0.93 in |
Overall Height | 0.93 |
Overall Length | 2.49 in |
Overall Width | 1.62 |
Overall Width (mm) | 41.1 |
Overall Width (In.) | 1.62 |
Overall Height (In.) | 0.93 |
Overall Length (mm) | 63.2 |
Overall Length (In.) | 2.49 |
Overall Height (mm) | 23.6 |
Details
Color | Gray |
For Use With | LD10, LDPH10 |
Material | ABS |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes |
Fitting Type | Inside Corner |
Product Type | Bend Radius Control Fittings |
Raceway Type | Low Voltage |
Mount Method | Snap-On |
Product Class | Wire Routing, Management & Protection |
Product Color | International Gray |
Description
Inside corner fitting for use with LD10 and LDP10 raceway, International Gray, ABS, Length 2.49 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, Black, PVC, 3 ft L, 2 13/16" W (SR-WG-300-3-BK)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL4715C)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Green, 1000 ft Length (18UL3173STRGRE1000)
- EATON Pilot Light, No Lens, LED (10250T184L)
- PANDUIT Reducer to LD10 Profile, Off White (T45RLDIW)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAF5IW-E)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- PANDUIT Ld10 / Ldph10 Bend Radius Tee Fitting (10 Pack), 10PK (TFC10IG-X)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PL1EEBC)
- Panduit Raceway Fittings