Shop All Raceway Fittings
Panduit
Ld / Ldph10 To Ld / Ldph3 Raceway Power (10 Pack), 10PK
Mfr # RFX103WH-X
Zoro # G004859885
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With LD3,LDPH3,LD10,LDPH10
- Material PVC
- Mounting Snap-On
- Height 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # RFX103WH-X
- Zoro # G004859885
- UPC # 7498359732
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Height | 0.9 in |
Width | 1.56 in |
Overall Width | 1.56 |
Overall Length | 1.25 in |
Overall Height | 0.9 |
Overall Width (mm) | 39.6 |
Overall Height (mm) | 22.9 |
Overall Length (In.) | 1.25 |
Overall Length (mm) | 31.7 |
Overall Height (In.) | 0.9 |
Overall Width (In.) | 1.56 |
Details
Color | White |
For Use With | LD3,LDPH3,LD10,LDPH10 |
Material | PVC |
Mounting | Snap-On |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Fitting Type | Reducer |
Mount Method | Snap-On |
Raceway Type | Power Rated |
Product Type | Power Rated Fittings |
Product Class | Wire Routing, Management & Protection |
Description
Reducer fitting for use with LD3, LDPH3, LD10 and LDPH10 raceway. For in-line terminations, use with CFX10, White, ABS, Length 1.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ3)
- BELL OUTDOOR Weatherproof Lampholder, Nonmetal., White (PLTS100WH)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-88-1)
- RACO Reducing Washer, 3-1/2" To 2-1/2", Stl (1390)
- PANDUIT Ld10 / Ldph10 Bend Radius Tee Fitting (10 Pack), 10PK (TFC10IG-X)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- PANDUIT Coupling, OffWht, PVC, LD5 Series, Couplings (CF5IW-E)
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- PANDUIT Fitting, Bend Radius Tee, Ld/ldph, Iw, PK10 (TFC10IW-X)
- PANDUIT Fitting, Inside Corner, T70, Wh (T70ICWH)
- Panduit Raceway Fittings