Shop All Raceway Fittings
Panduit
Ld / Ldph10 To Ld / Ldph3 Raceway Power (10 Pack), 10PK
Mfr # RFX103EI-X
Zoro # G104859914
product price: $22.25
/pk 10, $2.23/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- For Use With LD3,LDPH3,LD10,LDPH10
- Material PVC
- Standards Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
- Width 1.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RFX103EI-X
- Zoro # G104859914
- UPC # 7498359729
- Country of Origin Costa Rica
- Category Raceway Fittings
Dimensions
Width | 1.56 in |
Height | 0.9 in |
Overall Height | 0.9 |
Overall Length | 1.25 in |
Overall Width | 1.56 |
Overall Width (In.) | 1.56 |
Overall Length (mm) | 31.7 |
Overall Length (In.) | 1.25 |
Overall Height (In.) | 0.9 |
Overall Height (mm) | 22.9 |
Overall Width (mm) | 39.6 |
Details
Color | Ivory |
For Use With | LD3,LDPH3,LD10,LDPH10 |
Material | PVC |
Standards | Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant. |
Mounting | Snap-On |
Application | Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings. |
Product Type | Power Rated Fittings |
Mount Method | Snap-On |
Fitting Type | Reducer |
Raceway Type | Power Rated |
Product Color | Electric Ivory |
Product Class | Wire Routing, Management & Protection |
Description
Reducer fitting for use with LD3, LDPH3, LD10 and LDPH10 raceway. For in-line terminations, use with CFX10, Electric Ivory, ABS, Length 1.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Rigid/EMT Conduit Connector, 3-7/8 In. L (1810)
- SOUTHWIRE Adapter Plate, Adapter Plate Accessory, Steel (6CP)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Red (HS367-S100-RED)
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- PANDUIT Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK (OCF3WH-E)
- PANDUIT Ld5 Low Voltage Inside Corner Fitting (20 Pack), 20PK (ICF5WH-E)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- D-LINE Flat Bend, White, ABS, Bends (US/FLFB3015W/5/GR)
- Panduit Raceways