Shop All Voice & Data Jack Accessories
Panduit
Lc Duplex Adapter Module, Iw, Ceramic (10 Pack), 10PK
Mfr # NKDLCMZIW
Zoro # G604860359
product price: $159.99
/pk 10, $16.00/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NetKey Network Component
- Color Blue
- Material Zicornia Ceramic
- Overall Length 1.73 in
- Standards Meet or exceed TIA/EIA-455-21 and TIA/EIA-568-C.3. TIA/EIA-604 FOCIS-10 compatible. RoHS compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKDLCMZIW
- Zoro # G604860359
- UPC # 7498365696
- Country of Origin United States
- Category Voice & Data Jack Accessories
Dimensions
Overall Length | 1.73 in |
Overall Length (mm) | 46.5 |
Overall Length (In.) | 1.83 |
Details
Type | NetKey Network Component |
Color | Blue |
Material | Zicornia Ceramic |
Standards | Meet or exceed TIA/EIA-455-21 and TIA/EIA-568-C.3. TIA/EIA-604 FOCIS-10 compatible. RoHS compliant |
Application | Mini-Com Modules, Patch Panels, Faceplates and Surface Mount Boxes for a complete SC system solution. |
Connection Type | LC-Duplex |
Product Type | NetKey Network Component |
Resistance Properties | Flame-Resistant |
Module Color | Off White |
Body Style | Duplex |
Standards Met | RoHS Compliant; exceeds TIA/EIA-568-B.3 requirements |
Product Class | Fiber Optic Systems |
Description
The NetKey Module is supplied with one LC Sr./Jr. SFF duplex adapter. It features zirconia ceramic split sleeves and is off white.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036CR)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (XTCE040D00A)
- PANDUIT Cable Tie, 4"L, Nylon, Slate/White, PK50 (PLT1M-L8-10)
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669C)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - White (NIN-1108)
- ALLEN TEL Bridging Adapter with 25 RJ-11 Jacks (AT125-SM)
- PEERLESS Str Drp Ceilng Mt W/ Plp-Unl (PLCM-2-UNL)
- BLACK BOX Color-Coded Snagless Pre-Plugs, 50-Pack, (FMT718)
- SWE-TECH 3C Brush Style Cable Pass-Through Wall Plate Insert with half-moon cover, single gang, white (FWT301-6001)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Gray (NIN-1100)
- Panduit Voice & Data Jack Accessories