Shop All Compression Lugs
Panduit
Lay in Lug, Copper, 14-4 AWG
Mfr # LICC4-22-C
Zoro # G0778193
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.39 in
- Material Copper
- Height 0.87 in
- Overall Length 1.16 in
- Application Utility/Ground Grid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LICC4-22-C
- Zoro # G0778193
- UPC # 7498339063
- Country of Origin India
- Category Compression Lugs
Dimensions
Width | 0.39 in |
Height | 0.87 in |
Overall Length | 1.16 in |
Overall Height (mm) | 22.1 |
Overall Length (In.) | 1.16 |
Maximum Compatible Conductor Size (AWG STR) | 4 |
Overall Height (In.) | 0.87 |
Stud Hole Size (In.) | 0.22 |
Minimum Compatible Conductor Size (AWG STR) | 14 |
Overall Width (In.) | 0.39 |
Overall Width (mm) | 9.9 |
Overall Length (mm) | 29.5 |
Details
Material | Copper |
Item | Lay in Lug,Copper,14-4 AWG |
Application | Utility/Ground Grid |
Product Type | Lay-In Lug |
Standards Met | cULus Listed 467, DB Rated |
Product Class | Grounding & Bonding |
Description
Lay in Lug,Copper,14-4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug, 125A, 2 Poles (HOML2125)
- INTELLINET NETWORK SOLUTIONS 1M 3Ft Lc/Lc Multi Mode Fiber Cable (750868)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, C Curve (FAZ-C10/1-NA-SP)
- ZORO SELECT Tee Fitting, B 0.50in/T 0.25in, Nylon, PK10 (19A641)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- Panduit Compression Lugs