Shop All Compression Lugs
Panduit
Lay in Lug, Aluminum, 14-4 AWG
Mfr # LIAC4-22-C
Zoro # G0778132
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.39 in
- Material Copper
- Height 0.78 in
- Application Utility/Ground Grid
- Overall Length 1.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LIAC4-22-C
- Zoro # G0778132
- UPC # 7498339064
- Country of Origin India
- Category Compression Lugs
Dimensions
Width | 0.39 in |
Height | 0.78 in |
Overall Length | 1.06 in |
Minimum Compatible Conductor Size (AWG STR) | 14 |
Stud Hole Size (mm) | 5.6 |
Maximum Compatible Conductor Size (AWG STR) | 4 |
Overall Height (mm) | 19.8 |
Stud Hole Size (In.) | 0.22 |
Overall Width (mm) | 9.9 |
Overall Length (In.) | 1.06 |
Overall Length (mm) | 26.9 |
Overall Height (In.) | 0.78 |
Overall Width (In.) | 0.39 |
Details
Material | Copper |
Item | Lay in Lug,Aluminum,14-4 AWG |
Application | Utility/Ground Grid |
Product Type | Lay-In Lug |
Standards Met | cULus Listed 467, DB Rated |
Product Class | Grounding & Bonding |
Description
Lay in Lug,Aluminum,14-4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1801)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 175A, 250V AC, Non-Indicating (FLNR175)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 3 Pole, 120/240V AC (QOB350)
- RACO Strap, Emt, 1-Hole, 2", Steel (2088)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C347)
- Panduit Compression Lugs