Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Push Mount, .75" (19.1mm, LWC75-H25-L14, PK 50
Mfr # LWC75-H25-L14
Zoro # G3036899
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 0.87"
- Height 0.97"
- Depth 1.45"
- Overall Length 1.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LWC75-H25-L14
- Zoro # G3036899
- UPC # 7498327238
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.87" |
Height | 0.97" |
Depth | 1.45" |
Overall Length | 1.45 in |
Overall Width (In.) | 0.87 |
Maximum Bundle Diameter (mm) | 19 |
Mounting Hole Diameter (In.) | 0.25 |
Overall Height (In.) | 1.4 |
Overall Height (mm) | 35.6 |
Overall Width (mm) | 22.1 |
Overall Length (In.) | 1.45 |
Maximum Bundle Diameter (In.) | 0.75 |
Overall Length (mm) | 36.8 |
Mounting Hole Diameter (mm) | 6 |
Description
Latching Wire Clip, Push Mount, .75" (19.1mm) Bundle, GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' EMT Plastic Bushing, 25PK (EMTB100)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 8 outputs (TM3DQ8R)
- SQUARE D Pendant Push Button Station, 2NO, 2 Speed (9001BW100YU)
- RACO Reducing Bushing, 1-1/2" to 1" Conduit Sz (1150)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- WINNIE INDUSTRIES 1/4-20 Malleable Beam Clamp, 50PK (WMBC4T)
- Panduit Cable Clamps & Clips