Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Push Mount, .75" (1
Mfr # LWC75-H25-L20
Zoro # G3036409
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.87"
- Height 0.97"
- Overall Length 1.45 in
- Application Route and Secure Cords and Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LWC75-H25-L20
- Zoro # G3036409
- UPC # 7498371036
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.87" |
Height | 0.97" |
Overall Length | 1.45 in |
Depth | 1.45" |
Maximum Bundle Diameter (mm) | 19 |
Overall Length (mm) | 36.8 |
Mounting Hole Diameter (mm) | 6 |
Overall Height (mm) | 35.6 |
Overall Width (In.) | 0.87 |
Overall Length (In.) | 1.45 |
Overall Width (mm) | 22.1 |
Maximum Bundle Diameter (In.) | 0.75 |
Overall Height (In.) | 1.4 |
Mounting Hole Diameter (In.) | 0.25 |
Description
Latching Wire Clip, Push Mount, .75" (19.1mm) Bundle, BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 1/2In (UNF50NR-A)
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-D-R)
- RACO Conn Flex, Ac/Mc, 90 deg., 1-1/4", Mall Iron (2205)
- CAMDEN Wave to Open Touchplate (CM-333/42N)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 (COL1609AL)
- Panduit Cable Clamps & Clips