Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Push Mount, .75" (1
Mfr # LWC75-H25-C
Zoro # G3036978
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.45"
- Color Natural
- Width 0.87"
- Height 0.97"
- Application Route and Secure Cords and Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LWC75-H25-C
- Zoro # G3036978
- UPC # 7498327208
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1.45" |
Width | 0.87" |
Height | 0.97" |
Overall Length | 1.45 in |
Overall Width (In.) | 0.87 |
Overall Width (mm) | 22.1 |
Mounting Hole Diameter (In.) | 0.25 |
Maximum Bundle Diameter (mm) | 19 |
Overall Height (In.) | 1.4 |
Overall Height (mm) | 35.6 |
Mounting Hole Diameter (mm) | 6 |
Overall Length (mm) | 36.8 |
Overall Length (In.) | 1.45 |
Maximum Bundle Diameter (In.) | 0.75 |
Description
Latching Wire Clip, Push Mount, .75" (19.1mm) Bundle, NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31QE3EXX)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036)
- SPRINGER CONTROLS CO ABB Contact Block, 22mm, 1 NC, Faston Terminal (P9B-01FN)
- EATON Manual Mtr Protector, 16A, Rotary, Frame D (XTPR016DC1)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR4352-X)
- QUICKCABLE Neoprene Cable Clamps 7/8", PK10 (504406-010)
- Panduit Cable Clamps & Clips