Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Push Mount, .50" (1
Mfr # LWC50-H25-T
Zoro # G3036829
product price: $85.49
/pk 200, $0.43/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25"
- Color Natural
- Height 0.78"
- Width 0.76"
- Application Route and Secure Cords and Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC50-H25-T
- Zoro # G3036829
- UPC # 7498327207
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1.25" |
Height | 0.78" |
Width | 0.76" |
Overall Length | 1.25 in |
Mounting Hole Diameter (mm) | 6 |
Mounting Hole Diameter (In.) | 0.25 |
Overall Length (mm) | 31.8 |
Maximum Bundle Diameter (In.) | 0.5 |
Maximum Bundle Diameter (mm) | 12.7 |
Overall Height (In.) | 1.2 |
Overall Width (mm) | 19.3 |
Overall Width (In.) | 0.76 |
Overall Length (In.) | 1.25 |
Overall Height (mm) | 30.5 |
Description
Latching Wire Clip, Push Mount, .50" (12.7mm) Bundle, NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (931)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16434K)
- LEVITON Rocker Switch 20A 277V Dec 3Way Sw Pilot Lt Alm (5623-2T)
- INTERMATIC Timer, Spring Wound (FF12H)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- DOLPHIN COMPONENTS Cable Clamp, 1/8 In, Black, PK100 (DC-1/8NB)
- Panduit Cable Clamps & Clips