Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Push Mount, .38" (9.
Mfr # LWC38-H25-D
Zoro # G3038280
product price: $194.99
/pk 500, $0.39/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.94"
- Color Natural
- Height 0.57"
- Width 0.58"
- Application Route and Secure Cords and Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC38-H25-D
- Zoro # G3038280
- UPC # 7498327206
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.94" |
Height | 0.57" |
Width | 0.58" |
Overall Length | 0.94 in |
Maximum Bundle Diameter (In.) | 0.38 |
Mounting Hole Diameter (mm) | 6 |
Overall Width (mm) | 14.7 |
Mounting Hole Diameter (In.) | 0.25 |
Overall Length (In.) | 0.94 |
Overall Height (mm) | 14.5 |
Overall Length (mm) | 23.9 |
Overall Width (In.) | 0.58 |
Maximum Bundle Diameter (mm) | 9.6 |
Overall Height (In.) | 0.57 |
Description
Latching Wire Clip, Push Mount, .38" (9.7mm) Bundle, NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001SKR2GH5)
- ZSI Angle Bracket, Steel, Size 3/8", PK100 (AB06)
- PANDUIT Cable Tie, 8.3"L, Nylon, Black, PK1000 (ILT2S-M0)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37D0125)
- Panduit Cable Clamps & Clips