Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Push Mount, .38" (9.
Mfr # LWC38-H25-C20
Zoro # G3036950
product price: $58.69
/pk 100, $0.59/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.57"
- Width 0.58"
- Application Route and Secure Cords and Cables
- Depth 0.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC38-H25-C20
- Zoro # G3036950
- UPC # 7498371032
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 0.57" |
Width | 0.58" |
Depth | 0.94" |
Overall Length | 0.94 in |
Overall Height (mm) | 14.5 |
Mounting Hole Diameter (In.) | 0.25 |
Maximum Bundle Diameter (In.) | 0.38 |
Overall Height (In.) | 0.57 |
Maximum Bundle Diameter (mm) | 9.6 |
Overall Width (In.) | 0.58 |
Overall Length (In.) | 0.94 |
Overall Length (mm) | 23.9 |
Overall Width (mm) | 14.7 |
Mounting Hole Diameter (mm) | 6 |
Description
Latching Wire Clip, Push Mount, .38" (9.7mm) Bundle, BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 21858PSI 18 Npt (A9-4)
- LEVITON T-Resist Recept 20A Ivry (TBR20-00I)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 63A, 1 Pole, 240/415V AC, C Curve (M9F42163)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DFX)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Cushion, PK50 (COL1413Z1)
- Panduit Cable Clamps & Clips