Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Push Mount, .25" (6
Mfr # LWC25-H25-C20
Zoro # G3037547
product price: $55.69
/pk 100, $0.56/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.58"
- Height 0.47"
- Application Route and Secure Cords and Cables
- Depth 0.86"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC25-H25-C20
- Zoro # G3037547
- UPC # 7498371030
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.58" |
Height | 0.47" |
Depth | 0.86" |
Overall Length | 0.86 in |
Mounting Hole Diameter (mm) | 6 |
Maximum Bundle Diameter (In.) | 0.25 |
Maximum Bundle Diameter (mm) | 6.4 |
Overall Width (In.) | 0.58 |
Overall Height (mm) | 22.9 |
Overall Length (mm) | 21.8 |
Overall Height (In.) | 0.9 |
Mounting Hole Diameter (In.) | 0.25 |
Overall Width (mm) | 14.7 |
Overall Length (In.) | 0.86 |
Description
Latching Wire Clip, Push Mount, .25" (6.4mm) Bundle, BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, 1-Pole Switch, 1500W (C-1500-WH)
- NVENT HOFFMAN Mounting Panel, fits 600x600mm, Aluminum (EP6060AL)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 2-Gang, 2 Gang, Decorator Switch (5127-0)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Brass (P 64 CP)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- ZSI LoopClamp, Dia.1 1/2 In HoleDia.17/32 In (LVZ-24)
- Panduit Cable Clamps & Clips