Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Push Mount, .19" (4.8mm), LWC19-H25-M14, PK 1000
Mfr # LWC19-H25-M14
Zoro # G3037090
product price: $354.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.85"
- Color Gray
- Width 0.51"
- Height 0.41"
- Overall Length 0.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC19-H25-M14
- Zoro # G3037090
- UPC # 7498327216
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.85" |
Width | 0.51" |
Height | 0.41" |
Overall Length | 0.85 in |
Mounting Hole Diameter (In.) | 0.25 |
Overall Length (mm) | 21.6 |
Overall Width (mm) | 12.8 |
Overall Height (In.) | 0.9 |
Mounting Hole Diameter (mm) | 6 |
Overall Height (mm) | 22.9 |
Maximum Bundle Diameter (In.) | 0.19 |
Overall Length (In.) | 0.85 |
Overall Width (In.) | 0.51 |
Maximum Bundle Diameter (mm) | 4.8 |
Description
Latching Wire Clip, Push Mount, .19" (4.8mm) Bundle, GRY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, Metallic, In-Use; Low Profile (MX4280WH)
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 14 ft (AT614)
- GENERAC Power Cord, 10 Ft (6327)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 2.50A, 250V AC, 35A at 250V AC, 5 PK (S506-2.5-R)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- Panduit Cable Clamps & Clips