Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Push Mount, 1" (25.4
Mfr # LWC100-H25-L20
Zoro # G3036619
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1"
- Height 1.30"
- Application Route and Secure Cords and Cables
- Depth 1.89"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LWC100-H25-L20
- Zoro # G3036619
- UPC # 7498371038
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 1" |
Height | 1.30" |
Depth | 1.89" |
Overall Length | 1.89 in |
Overall Height (mm) | 43.2 |
Mounting Hole Diameter (In.) | 0.25 |
Overall Height (In.) | 1.7 |
Overall Width (In.) | 0.99 |
Maximum Bundle Diameter (mm) | 25.4 |
Maximum Bundle Diameter (In.) | 1 |
Overall Length (In.) | 1.89 |
Overall Length (mm) | 48 |
Mounting Hole Diameter (mm) | 6 |
Overall Width (mm) | 25.1 |
Description
Latching Wire Clip, Push Mount, 1" (25.4mm) Bundle, BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cover, 225A, 120/240V (CHPX6LF)
- ROBERTSHAW Electric Cooking Control, 120/240V (5300-613)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB125)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Cable Cleat, Polymer, Trefoil Configuration (10 Pack), 10PK (CCPLTR2633-X)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- ZORO SELECT Latch Clamp, Steel, 8.32 in Overall L (806ER4)
- Panduit Cable Clamps & Clips