Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Adh., .75" (19.1mm)
Mfr # LWC75-A-L20
Zoro # G3036786
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1.24"
- Height 0.90"
- Application Route and secure cords and cables
- Overall Length 1.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LWC75-A-L20
- Zoro # G3036786
- UPC # 7498371024
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 1.24" |
Height | 0.90" |
Overall Length | 1.48 in |
Depth | 1.48" |
Maximum Bundle Diameter (mm) | 19 |
Overall Width (mm) | 31.5 |
Overall Length (In.) | 1.48 |
Overall Height (mm) | 22.9 |
Overall Height (In.) | 0.9 |
Overall Width (In.) | 1.24 |
Overall Length (mm) | 37.6 |
Maximum Bundle Diameter (In.) | 0.75 |
Description
Latching Wire Clip, Adh., .75" (19.1mm) Bundle, BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 1/2" W x 8" L Hook-and-Loop Black One-Wrap Thin Strap, 100 pk. (95172)
- SOR 100-1000PSI PRESSURE SWITCH (9L-K5-JM3)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133380U)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- Panduit Cable Clamps & Clips