Shop All Cable Clamps & Clips
Panduit
Latching Wire Clip, Adh., .75" (19.1mm)
Mfr # LWC75-A-C
Zoro # G3036436
product price: $168.99
/pk 100, $1.69/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.48"
- Color Natural
- Height 0.90"
- Width 1.24"
- Application Route and secure cords and cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC75-A-C
- Zoro # G3036436
- UPC # 7498327196
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1.48" |
Height | 0.90" |
Width | 1.24" |
Overall Length | 1.48 in |
Overall Length (mm) | 37.6 |
Overall Width (In.) | 1.24 |
Overall Height (mm) | 22.9 |
Overall Length (In.) | 1.48 |
Maximum Bundle Diameter (In.) | 0.75 |
Maximum Bundle Diameter (mm) | 19 |
Overall Height (In.) | 0.9 |
Overall Width (mm) | 31.5 |
Description
Latching Wire Clip, Adh., .75" (19.1mm) Bundle, NAT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.51 In. L (1PL43)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- SQUARE D 60 Amp 600VAC Fusible Disconnect Switch (9422ATDF631)
- ALLEN BRADLEY 120V-AC PLUG-IN RELAY (700-HC54A1)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- ZORO SELECT Cable Clip, C-Type, PK25 (6EEF5)
- Panduit Cable Clamps & Clips